missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ QM-C Quartz Filter Paper, Sheets
For heavy metal analysis of particulate matter and air quality monitoring
5465.00 NOK - 13660.00 NOK
Specifications
Airflow Rate | 19 s/100 mL/in2 |
---|---|
Basis Weight | 85 g/m2 |
Description | Pre-Fired, Binder-Free |
Format | Sheet |
Material | Silica |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
16433539
|
Cytiva
1855-865 |
25/Pk. |
5465.00 NOK
Pack of 25 |
Estimated Shipment: 23-08-2024
Log in to see stock. |
|||||
16443539
|
Cytiva
1855-866 |
100/Pk. |
13660.00 NOK
Pack of 100 |
Estimated Shipment: 23-08-2024
Log in to see stock. |
|||||
Description
- 100% Quartz Microfiber Filter Paper, Grade QM-C
- Addresses the challenge of heavy metal analysis in PM2.5/PM10
- Enables customers to generate high-quality data
- Features low trace metals and high temperature resistance
- Free of any binders or organic chemicals
- Pre-fired filters eliminate firing step, saving time in preparation process
- Air retention efficiency ≥99.95% @ 0.3 μm DOP
- Temperature resistance up to 1200°C.
- Batch-specific metal report is available on supplier website
- Certified to conform to European and US EPA standards for heavy metal analysis in air particulate matter
Specifications
19 s/100 mL/in2 | |
Pre-Fired, Binder-Free | |
Silica | |
Grade QM-C | |
475 μm | |
8 x 10 in. |
85 g/m2 | |
Sheet | |
Particulate (PM2.5/PM10/TSP) Sampling and Analysis in Ambient Air, Acidic Gases, Stacks, Flues and Aerosols | |
1200°C | |
Quartz Filter Paper |