missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Grade 520 a Filter Papers for Technical Use

A thin paper with great wet strength and a very high flow rate. Frequently used in technical applications such as the filtration of viscous liquids and emulsions (e.g., sweetened juices, spirits and syrups, resin solutions, oils, or plant extracts).

Brand:  Cytiva 10331487

Additional Details : Weight : 7.60000kg

Product Code. 11313015

  • 6660.00 NOK / Pack of 250
Estimated Shipment: 15-04-2024
to see stock.
Add to basket

Description

Description

These filter papers are made from super-refined cellulose and have been specifically designed to have particular properties for each technical application. The applications range from the filtration of beverages to the purification of electroplating baths.
Specifications

Specifications

Grade 520 a Filter Paper for Technical Use, sheet, 580 × 580 mm
18 μm
A thin paper with great wet strength and a very high flow rate. Frequently used in technical applications such as the filtration of viscous liquids and emulsions (e.g., sweetened juices, spirits and syrups, resin solutions, oils, or plant extracts).
250 Pieces
Cellulose
Approx. 17.5 s
Grade 520 a
580 x 580 mm (23 x 23 in.)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers