missing translation for 'onlineSavingsMsg'
Learn More

Watson-Marlow Continuous Thinwall Biopharm Tubing - Pumpsil

Excellent flow stability for accurate dispensing

Brand:  Watson-Marlow 913A008016(15)

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 12446290

  • 4501.01 NOK / Each


Estimated Shipment: 02-11-2021
Add to basket

Description

Description

Excellent flow stability for accurate dispensing

  • Platinum-cured silicone tubing
  • Animal Derived Content Free (ADCF)
  • Laser etched to make it lot traceable
  • Post-cured to reduce leachables to near zero
  • Manufactured in dedicated tubing plant
  • Colour/transparency: Translucent
  • Spallation: Low
  • Operating temperature: -20 to +80°C
  • Available in thirty different bore sizes, five wall thicknesses and three coil lengths including bulk reels
  • Shipped in 50 ft. (15m) lengths

Certifications

Certification USP Class VI, FDA regulations 21 CFR177.2600 for contact with food and ISO 10993 certification. European Pharmacopoeia 3.1.9.

Specifications

Specifications

Translucent
0.8 mm
Pump Tubing
0.12 to 24mL/min.
80°C
Silicone (Platinum-Cured)
-20°C
Videos
SDS
Documents
Certificates