missing translation for 'onlineSavingsMsg'
Learn More

Watson-Marlow Continuous Maprene™ Tubing for Peristaltic Pumps

Long life thermoplastic elastomer with resistance to a wide range of chemicals. Watson-Marlow Continuous Maprene Tubing for Peristaltic Pumps is highly resistant to oxidising agents such as ozone, peroxides and sodium hypochlorite.

Brand:  Watson-Marlow 902.0064.016

Additional Details : Weight : 0.74250kg

 View more versions of this product

Product Code. 12466270

  • 5465.00 NOK / 15m


Estimated Shipment: 04-10-2021
Add to basket

Description

Description

  • Lasts at least 10 times as long as tubing in other materials
  • Maintains low permeability to gases such as oxygen, carbon dioxide and nitrogen
  • Colour: Beige
  • Transparency: Opaque to both visible and ultra-violet light
  • Spallation fair
  • Operating Temperature: 5° to 80°C

Order Info

FDA regulations 21 CFR177.2600 for contact with aqueous food

Specifications

Specifications

Opaque Beige
80°C
1/4 in.
Marprene
1500 cm
1.6 mm
5°C
17
Low
176°F
Autoclavable
6.4 mm
50 ft.
0.06 in.
41°F
Sterile
7.0 to 1400mL/min.
Videos
SDS
Documents
Certificates