missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Unidur 6649 Cut Protection Gloves
533.33 NOK valid until 2023-06-02
Use promo code "20831" to get your promotional price.
Use promo code "20831" to get your promotional price.
Click to view available options
Size:
7
8
9
Description
- HPPE fibers provide level B cut protection
- Polyurethane coating on the palm and fingertips
- Enhanced grip in dry or slightly damp applications
- Dirt-resistant exterior is ideal for mechanical applications
Specifications
Applications | Industrial |
Coating Material | Polyurethane |
Color | Blue, Gray |
Material | HPPE, Polyamide, Elastane |
Size | 8 |
EN388 Standard | 4342B |
For Use With (Application) | Automotive, Metal Work, and Packaging |
Gender | Unisex |
Glove Cuff Style | Knit |
Series | Unidur 6649 |