missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ SUN-SRi™ Shell Vials for Waters™ WISP
Unassembled vial kits with the appropriate closures
Brand: Thermo Scientific™ 500 160
Additional Details : Weight : 0.01000kg
Description
- Available in Clear, Type 1 Class A or Amber, Type I Class B borosilicate glass or high quality polypropylene
- Tear-away design of the polyethylene plug closure ensures excellent penetration and ventilation during sampling
ConSert™ Vials
- Made of chemically resistant polypropylene
- Allow microsampling without the use of limited-volume inserts
- Available for 48 or 96-Position trays
Order Info
Shell vials are kitted unassembled with the appropriate closures
Specifications
Clear | |
Polypropylene | |
1.7 in. | |
Flat | |
Plug | |
100 Pk. |
15 mm | |
4 mL | |
<380 μL | |
Polyethylene | |
45 mm |