missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ Calibration Certificate, Temperature and Humidity
This Temperature and Humidity Calibration Certificate is for use with BINDER™ KBWF 240 Growth Chambers with Light and Humidity.
5630.00 NOK - 32115.00 NOK
Specifications
Calibration Type | Temperature and Humidity |
---|---|
Duration | 1 Year |
For Use With (Equipment) | BINDER Chambers KBWF 240 Growth Chambers with Light and Humidity |
Product Line | BINDER™ KBWF |
Product Type | Calibration Certificate |
Product Code | Brand | Calibration Points | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Calibration Points | Price | Quantity & Availability | |||||
16424119
|
BINDER™
8012-1186 |
Measurement in Center of Chamber at 25°C, 60% RH or at Specified Values |
5630.00 NOK
Each |
Estimated Shipment: 09-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
16444329
|
BINDER™
8012-1613 |
Measurement Including 27 Temperature Measuring Points and 1 Humidity Measuring Point at 25°C, 60% RH or (at Specified Values) |
32115.00 NOK
Each |
Estimated Shipment: 09-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Calibration certificate for temperature and humidity measurement
- Calibrate to 25°C, 60% RH or at specified test values
- For use with BINDER™ KBWF 240 Growth Chambers with Light and Humidity
Specifications
Temperature and Humidity | |
BINDER Chambers KBWF 240 Growth Chambers with Light and Humidity | |
Calibration Certificate |
1 Year | |
BINDER™ KBWF | |
Operational Qualification |