missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Target2™ Nylon Syringe Filters

Ensure cleaner sample extracts by removing interfering materials and fine particles prior to injection with these robust nylon syringe filters. Ideal for general HPLC use.

Brand:  Thermo Scientific™ F2500-1BP

Additional Details : Weight : 0.32000kg

Product Code. 12471228

  • 17391.34 NOK / Pack of 1000
Estimated Shipment: 28-05-2024
to see stock.
Add to basket

Description

Description

  • Low extractable membranes and housings ensure that no filter-borne contaminants are added to your sample
  • Performance-tested under actual HPLC conditions
  • 30mm products are pressure rated to 120 psi
  • Housings are manufactured from solvent-resistant, low-extractable polypropylene resins specifically selected for wide compatibility with common HPLC sample matrices
  • Able to filter solutions at temperatures up to 100°C
Specifications

Specifications

Nylon
100
Syringe Filter
0.45 μm
No
30 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers