missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex suXXeed GreenCycle Women's Cargo Trousers

Click to view available options
Size:
34
36
38
40
42
44
46
48
50
52
54
Description
- Regular fit
- Cradle to Cradle certification: gold
- Recyclable product as part of a circular economy for a clean future
- Ergonomic cut
- Wedge insert in crotch area
- Elasticated waistband at the back
- Button fastening in the vent
- Side pocket on the left with concealed button and inside mobile phone pocket
- Ruler pocket and pen pocket on the right
- Back pockets left and right
- Laser-cut logo on the right pocket
- Care instructions: wash at 60°C, do not chlorine bleach, dry with reduced thermal stress, iron at medium temperature, can be cleaned with perchlorethylene
- Machine-washable
Specifications
Size | 40 |
Gender | Women's |
Material | 48% Cotton, 48% Polyester, 4% Elastane |
Color | Anthracite |