missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex suXXeed GreenCycle Men's Cargo Trousers

Click to view available options
Size:
42
44
46
48
50
52
54
56
58
60
62
64
90
94
98
102
106
110
Description
- Regular fit
- Cradle to Cradle certification: gold
- Recyclable product as part of a circular economy for a clean future
- Ergonomic cut
- Elasticated waistband at the back
- Front fastening with button panel
- Side pocket on the left with button fastening and inside mobile phone pocket
- Ruler pocket and pen pocket on the right
- Back pockets left and right without flap
- Laser-cut logo on right pocket and on leg
- Care instructions: wash at 60°C, do not chlorine bleach, dry with reduced thermal stress, iron at medium temperature, can be cleaned with perchlorethylene
- Machine-washable
Specifications
Size | 54 |
Gender | Men's |
Material | 48% Cotton, 48% Polyester, 4% Elastane |
Color | Anthracite |