missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex suXXeed GreenCycle Long-Sleeve Shirt

Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
6X-Large
Description
- Cradle to Cradle certified product
- Recyclable product as part of a circular economy for a clean future
- Button panel in the front center
- Turn down collar, one breast pocket with slot for glasses and pen, cuffs with button fastening
- Care instructions: wash at 60°C, do not chlorine bleach, dry with reduced thermal stress, iron at medium temperature, can be cleaned with perchlorethylene
- Machine-washable
Specifications
Size | X-Large |
Gender | Men's |
Material | 48% Cotton, 48% Polyester, 2% Elastane |
Color | Anthracite |
Neck Style | Turndown Collar |