Learn More
Sampling Systems™ SteriWare™ Cupped V Powder Spatulas Type 2
Improve your quality control by taking fixed volume powder samples easily with Type 2 SteriWare™ Cupped V Powder Spatulas. The unique cupped end allows you to accurately weigh samples. Available sterile in a variety of lengths and widths. Ideal for pharmaceutical, food and chemical industries.
Brand: Sampling Systems™ 8115A-250
Additional Details : Weight : 2.34000kg
Description
- The disposable V spatula is ideal for powder and harder material sampling.
- It is commonly used for surface sampling, raw material testing and general goods in testing.
- The cupped design means it samples a fixed volume.
- It also stops powder flowing out which frequently happens with traditional open ended spatula designs.
- Manufactured to the highest standard in a medical cleanroom to ensure cleanliness and supplied with full documentation.
- Available in 2 widths and 3 lengths to ensure you have the right sampling tool for the job.
- The narrow versions are ideal if you want to put the sample into the test tube or take a small sample.
- The longer version is ideal when you want to take more of a cross sectional sample.
- The disposable V spatula comes pre bagged and ready to use.
- Simply unwrap and use.
- No cleaning or cleaning validation is required.
- Available in 2 versions, either sterile or non sterile versions.
- It comes with an ergonomic handle and it has a free standing design.
- Sterile and non sterile spatulas are ideal when a robust tool is required.
- Made from high quality PS that conforms to the latest food grade, EC and FDA standards.
- BSE/TSE free.
- Batch certificates of conformity supplied.
- Moulded and Packed in a medical cleanroom to maintain cleanliness.
- Simply unwrap and use.
Specifications
Powder Spatula | |
V | |
Standard | |
White | |
100 Pk. | |
20 mm |
Polystyrene | |
Yes | |
Non-sterile | |
Box | |
250 mm |