missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Double Open End High-Temperature Stainless Steel Filter Housing And Sump
Cole-Parmer™ Double Open End High-Temperature Stainless Steel Filter Housing And Sump is a heavy-duty housing suitable for high temperatures and pressures.
Brand: Cole-Parmer™ 01508-40
Additional Details : Weight : 0.80000kg
Description
- Heavy-duty stainless steel housing.
- Constructed of a 304 SS sump and cast head of nickel-plated brass.
- A T-handle nut with shaft securely locks the head to the sump.
- Sump includes a plugged drain with sampling petcock separate.
- Suitable to 300°F (149°C); maximum pressure is 250 psi; Buna N seal
Specifications
10 in. | |
Cartridge, 10 in. | |
Max: 250 psi | |
1 to 10 GPM | |
0.75 in. | |
Housing OD: 10 cm |
Double open end high-temperature housing with 304 SS sump | |
Filter Housing, Heavy-duty | |
149°C Max. | |
Plugged Drain with Sampling Petcock Separate, Buna N Seal | |
304 Stainless Steel, Nickel-plated Brass |