missing translation for 'onlineSavingsMsg'
Learn More

Uvex Sport Hygiene White PU 65823 Low Shoe - Width 12

Modern, metal free, ultra-lightweight and flexible S3 safety shoe

Brand:  Uvex 6582341

836.67 NOK valid until 2023-05-26
Use promo code "20831" to get your promotional price.



Additional Details : Weight : 1.04800kg

 View more versions of this product

Product Code. 17222481

  • 1255.00 NOK / 1 pair

Estimated Shipment: 11-07-2023
to see stock.
Add to basket

Description

Description

Uvex 1 Sport Hygeine Shoe 6582.3 S3 SRC

  • Upper made from water-repellent microfiber material that is easy to clean
    • Minimum number of seams to reduce contamination
    • Made from synthetic material, suitable for people allergic to chrome
  • Washable up to 30°C
  • All sole materials free of silicones, plasticizers and other paint wetting impairment substances
  • Meets ESD specification with volume
  • Resistance less than 35 megohms
  • 100% metal-free Uvex Xenova™ toe cap
  • Compact design, anatomical shape, good lateral stability, no thermal conductivity
  • Ergonomically designed outsole comprising dual-density polyurethane with good shock, absorption and excellent slip resistance
  • Penetration-resistant, non-metallic midsole in accordance with latest safety standards
    • Does not restrict flexibility of shoe
  • Breathable materials
  • Virtually seam-free construction to eliminate pressure points
  • Removable anti-static comfort insole with moisture transport system and additional shock absorption around heel and forefoot
  • Soft padding on collar and tongue
  • For light applications
  • Certified with Uvex medicare for individual, orthopedic inlay soles and individual adjustments of sole unit such as overall increase, inside and outside increase and other solutions
  • Article No. 6582.3
  • Standard EN ISO 20345:2011 S3 SRC
  • Sizes: 35 to 52
Specifications

Specifications

White
41
No
Unisex
Uvex 1
No
SRC
Microfiber
Composite
EN ISO 20345:2011
Wide width
Yes
S3
Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers