missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex Sport Black PU 65947 Low Shoe - Width 10
Offers first-class wearer comfort with a sporty design; low weight, climate-optimizes high-tech materials and ergonomic outsole
1490.00 NOK
Specifications
Color | Black |
---|---|
Material | Textile |
Sole Material | Dual-density polyurethane (PU/PU) |
Toe Material | Composite |
Disposable | No |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
17242761
|
Uvex
6594735 |
35 |
1490.00 NOK
1 pair |
Estimated Shipment: 28-05-2024
Log in to see stock. |
|||||
17252761
|
Uvex
6594736 |
36 |
1490.00 NOK
1 pair |
Estimated Shipment: 28-05-2024
Log in to see stock. |
|||||
17262761
|
Uvex
6594737 |
37 |
1490.00 NOK
1 pair |
Estimated Shipment: 28-05-2024
Log in to see stock. |
|||||
17272761
|
Uvex
6594738 |
38 |
1490.00 NOK
1 pair |
Estimated Shipment: 28-05-2024
Log in to see stock. |
|||||
17282761
|
Uvex
6594739 |
39 |
1490.00 NOK
1 pair |
Estimated Shipment: 28-05-2024
Log in to see stock. |
|||||
17292761
|
Uvex
6594740 |
40 |
1490.00 NOK
1 pair |
Estimated Shipment: 28-05-2024
Log in to see stock. |
|||||
17202771
|
Uvex
6594741 |
41 |
1490.00 NOK
1 pair |
Estimated Shipment: 28-05-2024
Log in to see stock. |
|||||
17212771
|
Uvex
6594742 |
42 |
1490.00 NOK
1 pair |
Estimated Shipment: 28-05-2024
Log in to see stock. |
|||||
17222771
|
Uvex
6594743 |
43 |
1490.00 NOK
1 pair |
Estimated Shipment: 28-05-2024
Log in to see stock. |
|||||
17232771
|
Uvex
6594744 |
44 |
1490.00 NOK
1 pair |
Estimated Shipment: 28-05-2024
Log in to see stock. |
|||||
17242771
|
Uvex
6594745 |
45 |
1490.00 NOK
1 pair |
Estimated Shipment: 28-05-2024
Log in to see stock. |
|||||
17252771
|
Uvex
6594746 |
46 |
1490.00 NOK
1 pair |
Estimated Shipment: 28-05-2024
Log in to see stock. |
|||||
17262771
|
Uvex
6594747 |
47 |
1490.00 NOK
1 pair |
Estimated Shipment: 28-05-2024
Log in to see stock. |
|||||
17272771
|
Uvex
6594748 |
48 |
1490.00 NOK
1 pair |
Estimated Shipment: 28-05-2024
Log in to see stock. |
|||||
17282771
|
Uvex
6594749 |
49 |
1490.00 NOK
1 pair |
Estimated Shipment: 28-05-2024
Log in to see stock. |
|||||
17292771
|
Uvex
6594750 |
50 |
1490.00 NOK
1 pair |
Estimated Shipment: 28-05-2024
Log in to see stock. |
|||||
17202781
|
Uvex
6594751 |
51 |
1490.00 NOK
1 pair |
Estimated Shipment: 28-05-2024
Log in to see stock. |
|||||
17212781
|
Uvex
6594752 |
52 |
1490.00 NOK
1 pair |
Estimated Shipment: 28-05-2024
Log in to see stock. |
|||||
Description
Uvex 1 Sport Shoe 6594.7 S1 P SRC
- Modern, ultra-lightweight and flexible S1 safety shoe
- Made from synthetic materials, suitable for people allergic to chrome
- All sole materials are free of silicones plasticizers and other paint wetting impairment substances
- Meets ESD specification with leakage resistance less than 35 megohms
- 100% metal-free Uvex Xenova™ toe cap
- Compact design, anatomical shape, good lateral stability, no thermal conductivity
- Ergonomically designed outsole comprising dual-density polyurethane with excellent slip resistance
- Penetration-resistant, non-metallic midsole in accordance with latest safety standards, does not restrict flexibility of shoe
- Made with new developed technology for exceptional wearer comfort, climate-optimizes and breathable materials
- Virtually seam-free construction made from high-tech materials to eliminate pressure points
- Removable anti-static comfortable insole with moisture transport system and additional shock absorption around heel and forefoot
- Soft, padding on collar and tongue
- For light applications
- Certified with Uvex medicare for individual, orthopedic inlay soles and individual adjustments of sole unit such as overall increase, inside and outside increase and other solutions
- Article No. 6594.7
- Standard EN ISO 20345:2011 S1 P SRC
- Sizes: 35 to 52
Specifications
Black | |
Dual-density polyurethane (PU/PU) | |
No | |
Unisex | |
Uvex 1 | |
No | |
SRC |
Textile | |
Composite | |
EN ISO 20345:2011 | |
Narrow width | |
Yes | |
S1 |