Learn More
Uvex Sport Black PU 65921 Low Shoe - Width 10
Offers first-class wearer comfort with a sporty design; low weight, climate-optimizes high-tech materials and ergonomic outsole
Brand: Uvex 6592151
976.67 NOK valid until 2023-05-26
Use promo code "20831" to get your promotional price.
Additional Details : Weight : 1.50700kg
Description
Uvex 1 Sport Shoe with Black Midsole 6592.1 S3 SRC
- Modern, ultra-lightweight and flexible S3 safety shoe
- Made from synthetic materials, suitable for people allergic to chrome
- All sole materials are free of silicones plasticizers and other paint wetting impairment substances
- Meets ESD specification with leakage resistance less than 35 megohms
- 100% metal-free Uvex Xenova™ toe cap
- Compact design, anatomical shape, good lateral stability, no thermal conductivity
- Ergonomically designed outsole comprising dual-density polyurethane with excellent slip resistance
- Penetration-resistant, non-metallic midsole in accordance with latest safety standards, which does not restrict flexibility
- Made with new developed technology for exceptional wearer comfort
- Virtually seam-free construction made from high-tech materials to eliminate pressure points
- Removable anti-static comfortable insole with moisture transport system and additional shock absorption around heel and forefoot
- Soft, padding on collar and tongue
- For light applications
- Certified with Uvex medicare for individual, orthopedic inlay soles and individual adjustments of sole unit such as overall increase, inside and outside increase and other solutions
- Article No. 6592.1
- Standard EN ISO 20345:2011 S3 SRC
- Sizes: 35 to 52
Specifications
Black | |
51 | |
Composite | |
EN ISO 20345:2011 | |
Narrow width | |
Yes | |
S3 |
Microvelour | |
Dual-density polyurethane (PU/PU) | |
No | |
Unisex | |
Uvex 1 | |
No | |
SRC |