missing translation for 'onlineSavingsMsg'
Learn More

Uvex Sport Black PU 65901 Low Shoe - Width 10

Offers first-class wearer comfort with a sporty design; low weight, climate-optimizes high-tech materials and ergonomic outsole

Brand:  Uvex 6590142

946.67 NOK valid until 2023-05-26
Use promo code "20831" to get your promotional price.



Additional Details : Weight : 1.03500kg

 View more versions of this product

Product Code. 17212501

  • 1420.00 NOK / 1 pair

Estimated Shipment: 07-07-2023
to see stock.
Add to basket

Description

Description

Uvex 1 Sport Shoe 6590.1 S1 P SRC

  • Modern, ultra-lightweight and flexible S1 safety shoe
  • Made from synthetic materials, suitable for people allergic to chrome
  • All sole materials are free of silicones plasticizers and other paint wetting impairment substances
  • Meets ESD specification with leakage resistance less than 35 megohms
  • 100% metal-free Uvex Xenova™ toe cap
  • Compact design, anatomical shape, good lateral stability, no thermal conductivity
  • Ergonomically designed outsole comprising dual-density polyurethane with excellent slip resistance
  • Penetration-resistant, non-metallic midsole in accordance with latest safety standards, which does not restrict flexibility
  • Made with new developed technology for exceptional wearer comfort
  • Uvex Climazone technology for optimum wearer comfort
  • Virtually seam-free construction made from high-tech materials to eliminate pressure points
  • Removable anti-static comfortable insole with moisture transport system and additional shock absorption around heel and forefoot
  • Soft, padding on collar and tongue
  • For light applications
  • Certified with Uvex medicare for individual, orthopedic inlay soles and individual adjustments of sole unit such as overall increase, inside and outside increase and other solutions
  • Article No. 6590.1
  • Standard EN ISO 20345:2011 S1 P SRC
  • Sizes: 35 to 52
Specifications

Specifications

Black
42
Composite
EN ISO 20345:2011
Narrow width
Yes
S1
Textile
Dual-density polyurethane (PU/PU)
No
Unisex
Uvex 1
No
SRC
Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers