missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Smooth Surface Folded Filter Qualitative Filter Papers, Grade 4b
Used for routine analyses like clarification and determination of substances
Brand: Sartorius™ FT-2-309-580580
Additional Details : Weight : 0.10000kg
Description
- Made of refined pulp and cotton linters with an >95% α-cellulose content
- Ash content between 0.1–0.15%
- Wet-strengthened
Specifications
Sheet | |
22μm/sec. | |
4 b | |
0.15 mm | |
580 L x 580 Wmm | |
580 mm |
Cotton Linters, Refined Pulp | |
For qualitative-technical analyses, used for routine analyses like clarification, determination of substances, but also as discs with a center hole for technical applications | |
100 Pack | |
Qualitative Filter Paper | |
580 mm |