missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Silanized Glass Screw Neck Vial, 8-425 thread, small opening
Standard vials for GC and HPLC.
408.00 NOK - 500.00 NOK
Specifications
Diameter (Metric) Outer | 11.6 mm |
---|---|
Material | Glass |
Volume (Metric) | 1.9 mL |
For Use With (Application) | GC, HPLC |
Neck Style | Screw |
Product Code | Brand | Color | Marking Spot | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Marking Spot | Price | Quantity & Availability | ||||
11525914
|
Fisherbrand™
|
Amber | Yes |
500.00 NOK
Pack of 100 |
Estimated Shipment: 27-06-2024
Log in to see stock. |
||||
11575904
|
Fisherbrand™
|
Clear | No |
473.00 NOK
Pack of 100 |
Estimated Shipment: 21-05-2024
Log in to see stock. |
||||
11585904
|
Fisherbrand™
|
Clear | Yes |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Standard vials for GC and HPLC
- Specially suitable for VWR (Merck™)/Hitachi instruments Broad range of Micro-Inserts
- Vials and seals also available as 2in1 KIT
- Small opening requires Micro-Inserts with a diameter of 5mm
Specifications
11.6 mm | |
1.9 mL | |
Screw | |
32 mm | |
ND8 |
Glass | |
GC, HPLC | |
Flat Bottom | |
100 |