missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan Scientific and Medical™ Shimadzu 2010 Split / Splitless FocusLiner
The unique deactivation process of SGE inlet liners provides excellent analysis for a wide range of compounds
570.00 NOK - 9630.00 NOK
Specifications
Length (Metric) | 95 mm |
---|---|
Product Type Specs | GC Inlet Liner |
Diameter (Metric) Inner | 3.4 mm |
Diameter (Metric) Outer | 5 mm |
For Use With (Equipment) | Shimadzu 2010 GC Instruments |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
12943991
|
Trajan Scientific and Medical™
09205901 |
1 Ea. |
570.00 NOK
Each |
Estimated Shipment: 27-06-2024
Log in to see stock. |
|||||
12953991
|
Trajan Scientific and Medical™
09205925 |
25/Pk. |
9630.00 NOK
Pack of 25 |
Estimated Shipment: 27-06-2024
Log in to see stock. |
|||||
Description
- Each batch of liners tested for activity
- Manufactured from borosilicate glass
- Color coded by geometry for easy identification
- For use with Shimadzu instruments
Specifications
95 mm | |
3.4 mm | |
Shimadzu 2010 GC Instruments |
GC Inlet Liner | |
5 mm |