missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Chromafil™ Xtra RC Regenerated Cellulose Syringe Filters

Labeled for method validation/certification. Macherey-Nagel™ Chromafil™ Xtra RC Regenerated Cellulose Syringe Filters are hydrophilic membranes with low adsorption for easy purification of aqueous/organic-aqueous (i.e. polar) solutions. Protein binding capacity: 84μg per 25mm filter.

Brand:  Macherey-Nagel™ 729231

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 12476456

  • 1301.00 NOK / Pack of 100


Estimated Shipment: 11-10-2021
Add to basket

Description

Description

Chromafil™ Xtra syringe filters are imprinted for direct identification of the membrane type, diameter and pore size. The filters remove unwanted particles from liquid or gas samples to prevent contamination and clogging of sensitive instrumentation that can lead to downtime. Filtering samples increases the lifetime of chromatographic columns and equipment, gives more consistent and reproducible results, and saves time and money.

  • Xtra low-bleed, color-free polypropylene (PP) housing with clear label
  • Low content of extractable compounds
  • Fast flow geometry for easy filtration
  • Low hold-up volume for maximum filtrate recovery
  • Luer lock inlet for safe connection on the high pressure side
  • HPLC certified, with stabilizing crash plate to prevent membrane breakage
  • Designed to be compatible with all common automated filtration systems
  • Ideal for GC, HPLC and UHPLC sample filtration
Specifications

Specifications

Autoclavable at 121°C (30 min.)
Colorless, Black Print
Imprinted with membrane type, diameter and pore size
Yes
Aqueous and organic-aqueous liquids, i.e. polar and medium polar sample solutions
Hydrophilic
100Pack
Standard pack
100 Pack
Regenerated Cellulose
Non-sterile
HPLC certified
80 μL
25 mm
4.91 cm2
Polypropylene
Luer lock
Luer
>12 bar 
Syringe Filter
0.45 μm
5 to 100 mL
Videos
SDS
Documents
Certificates