missing translation for 'onlineSavingsMsg'
Learn More
Learn More
(R)-(+)-3-Hydroxypyrrolidine, 99%, ee 99%, Thermo Scientific Chemicals
567.62 NOK valid until 2024-03-29
Use promo code "21615" to get your promotional price.
Use promo code "21615" to get your promotional price.
Click to view available options
Quantity:
1 g
5 g
Description
(R)-(+)-3-Hydroxypyrrolidine is used in the enantioselective addition of diethylzinc to aromatic aldehydes leading to optically active secondary alcohols. Also used to prepare-κ-opioid receptor agonists.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
(R)-(+)-3-Hydroxypyrrolidine is used in the enantioselective addition of diethylzinc to aromatic aldehydes leading to optically active secondary alcohols. Also used to prepare-κ-opioid receptor agonists.
Solubility
Soluble in water and methanol.
Notes
Store under inert gas. It is sensitive to moisture. Store in a cool, dry conditions in well sealed containers. It is hygroscopic and sensitive to air. Incompatible with oxidizing agents.
(R)-(+)-3-Hydroxypyrrolidine is used in the enantioselective addition of diethylzinc to aromatic aldehydes leading to optically active secondary alcohols. Also used to prepare-κ-opioid receptor agonists.
Solubility
Soluble in water and methanol.
Notes
Store under inert gas. It is sensitive to moisture. Store in a cool, dry conditions in well sealed containers. It is hygroscopic and sensitive to air. Incompatible with oxidizing agents.
Specifications
Melting Point | 15°C |
Density | 1.048 |
Boiling Point | 108°C to 110°C (8 mmHg) |
Flash Point | >110°C (230°F) |
Refractive Index | 1.49 |
Quantity | 1 g |
Beilstein | 5376132 |
Sensitivity | Air sensitive; Hygroscopic |
Solubility Information | Soluble in water and methanol. |
Optical Rotation | +6.5° (c=3.5 in Methanol) |
Show More |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'