missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Quilted Jacket 7407-Dazzling Blue
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
6X-Large
Description
- Material: 94% polyester, 6% spandex inside: 100% polyester, mesh, breathable, water and wind repellent material
- Stand-up collar, uvex logo, detachable hood
- Sizes: S-XXXL
- Care instructions: - 60°C washable, impossible chlorinate, - tumbler drying - ironing 1 point
Specifications
Size | 3X-Large |
Gender | Men's |
Color | Blue |
Closure Type | Zipper |
Disposable | No |