missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Polyvinylpyrrolidone, cross-linked, Thermo Scientific Chemicals
Click to view available options
Quantity:
25 g
100 g
500 g
1 kg
Packaging:
Plastic bottle
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Color | White |
pH | 5 to 8 (1% aq. soln.) |
Physical Form | Micro-Crystalline Powder |
Merck Index | 14, 7697 |
Quantity | 500 g |
Percent Purity | 11 to 12.8% (nitrogen)(on substance as is) |
Infrared Spectrum | Authentic |
Loss on Drying | 5% max. |
Packaging | Plastic bottle |
Water | 5% max. (K.F.) |
Show More |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'