missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Plastilab™ Polypropylene Universal Test Tube Racks

Special design allows samples to be incubated at same temperature.

Brand:  Kartell™ 0056403

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 12563277

  • 2380.00 NOK / Pack of 20


Estimated Shipment: 14-10-2021
Add to basket

Description

Description

Special design allows samples to be incubated at same temperature.

  • Autoclavable at 121°C
  • Large capacity
  • Can be used dry or wet in waterbaths
  • Does not rot, rust, or deform
  • Alphanumerical grid reference on top tier for easy identification
  • Color-coded for bath work
Specifications

Specifications

13 mm
Yes, When Empty
White
13 mm
Tubes (13 mm)
1 Pack
Test Tube Rack
90
Autoclavable
246 mm
It can be used dry, wet, in water baths
Polypropylene
90
Videos
SDS
Documents
Certificates