missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VistaLab™ Technologies Ovation M Seal Kit
Maintenance part
296.30 NOK
Specifications
Description | Seal kit |
---|---|
Sterility | Non-sterile |
Quantity | 1 Ea. |
Length (English) | 5 in. |
Width (English) | 3 in. |
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
16415214
|
VistaLab™ Technologies
9070-1001 |
Ovation M 0.2 - 2 μL |
296.30 NOK
1 set |
Estimated Shipment: 17-04-2024
Log in to see stock. |
|||||
16425214
|
VistaLab™ Technologies
9070-1002 |
Ovation M 1 - 10 μL |
296.30 NOK
1 set |
Estimated Shipment: 17-04-2024
Log in to see stock. |
|||||
16435214
|
VistaLab™ Technologies
9070-1003 |
Ovation M 2 - 20 μL |
296.30 NOK
1 set |
Estimated Shipment: 17-04-2024
Log in to see stock. |
|||||
16445214
|
VistaLab™ Technologies
9070-1004 |
Ovation M 10 - 100 μL |
296.30 NOK
1 set |
Estimated Shipment: 17-04-2024
Log in to see stock. |
|||||
16455214
|
VistaLab™ Technologies
9070-2005 |
Ovation M 20 - 200 μL |
296.30 NOK
1 set |
Estimated Shipment: 17-04-2024
Log in to see stock. |
|||||
16465214
|
VistaLab™ Technologies
9070-3006 |
Ovation M 100 - 1000 μL |
296.30 NOK
1 set |
Estimated Shipment: 17-04-2024
Log in to see stock. |
|||||
Description
Seal kit for Ovation M - available for various volumesSpecifications
Seal kit | |
1 Ea. | |
3 in. |
Non-sterile | |
5 in. | |
1 in. |