missing translation for 'onlineSavingsMsg'
Learn More

Nitritex™ Omega Neotech XP™ Polychloroprene Gloves

The fit and feel of latex, with great chemical protection. Nitritex™ Omega Neotech XP™ Polychloroprene Gloves are ambidextrous, extra length (300mm/12 in.) gloves that are powder-free, latex-free and feature textured fingers and a beaded cuff.

Brand:  Nitritex™ ONB-XP201-S

Additional Details : Weight : 5.56200kg

 View more versions of this product

Product Code. 15588721

  • 2494.00 NOK / Pack of 10


Estimated Shipment
10-08-2020
Add to basket

Description

Description

  • Extra length (300mm/12 in.) to provide better forearm protection
  • Polychloropene offers outstanding chemical protection and tactility
  • Beaded cuff provides easier donning and stability on the arm
  • Textured fingers for increased grip
  • Powder-free and latex-free to eliminate Type I latex allergies
  • Easy-access 50-glove dispenser box packaging
Specifications

Specifications

Class I Medical & Cat 3 PPE
Textured
Ambidextrous
Polychloroprene
0.65 AQL
Omega Neotech XP
50/Bx
Green
300 mm
Yes
Beaded
Yes
Dispenser box
Chemicals
Small
Powdered
Non-sterile
Complies with the requirements of the European Glove Standard EN 420:2003 & EN 374 (Parts 1, 2 & 3:2003)
Videos
Documents