missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Nylon Filter Hot Water Housing And Sump
Brand: Cole-Parmer™ 01508-30
Additional Details : Weight : 1.22000kg
Specifications
Red | |
All DOE Cartridges | |
1 to 10 GPM | |
Screw-On Caps | |
74°C | |
127 mm |
12 to 20 Pulses/min. | |
Filter Housing | |
For Traditional Identification As a High-Temperature Component, High-Temperature Housing | |
Nylon | |
304.8 mm |