missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleodur™ Sphinx RP HPLC Columns, 5 μm Particle Size
Column Format: Preparative Column; Carbon Load: 15%; Pore Size: 110 Å; Column Phase: Reversed Phase
9445.00 NOK - 18770.00 NOK
Specifications
Column Format | Preparative Column |
---|---|
Diameter (Metric) | 10 mm |
For Use With | Quinolone Antibiotics, Sulfonamides, Xanthines, Substituted Aromatics |
Particle Size | 5 μm |
pH | 1 to 10 |
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
12439936
|
Macherey-Nagel™
762372.100 |
10 mm | 50 mm |
9445.00 NOK
Each |
Estimated Shipment: 04-06-2024
Log in to see stock. |
||||
12449936
|
Macherey-Nagel™
762373.100 |
10 mm | 250 mm |
18770.00 NOK
Each |
Estimated Shipment: 04-06-2024
Log in to see stock. |
||||
12479936
|
Macherey-Nagel™
762375.100 |
10 mm | 125 mm |
15025.00 NOK
Each |
Estimated Shipment: 04-06-2024
Log in to see stock. |
||||
Specifications
Preparative Column | |
Quinolone Antibiotics, Sulfonamides, Xanthines, Substituted Aromatics | |
1 to 10 | |
340 m²/g | |
L1/L11 | |
Silica | |
Reversed Phase | |
Reversed Phase |
10 mm | |
5 μm | |
110 Å | |
60°C | |
C18 and Propylphenyl (Sphinx RP) | |
15% | |
Yes | |
VariPerp HPLC Column |