missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleodur™ Sphinx RP HPLC Columns, 5 μm Particle Size
Column Format: Preparative Column; Carbon Load: 15%; Pore Size: 110 Å; Column Phase: Reversed Phase
Brand: Macherey-Nagel™ 762375.100
Additional Details : Weight : 0.01000kg
Specifications
Preparative Column | |
Quinolone Antibiotics, Sulfonamides, Xanthines, Substituted Aromatics | |
5800 psi (400 bar) | |
1 to 10 | |
340 m²/g | |
L1/L11 | |
Silica | |
Reversed Phase | |
Reversed Phase |
10 mm | |
125 mm | |
5 μm | |
110 Å | |
60°C | |
C18 and Propylphenyl (Sphinx RP) | |
15% | |
Yes | |
VariPerp HPLC Column |