missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ Narrow Neck LDPE Bottle, 100-pack

Click to view available options
Capacity:
10 mL
20 mL
30 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

High quality narrow neck bottle with a screw cap constructed of LDPE.

  • Narrow neck
  • LDPE
  • Starting from size 10 mL and up
  • Natural
  • With screw cap
Bottle Surface Transparent
Capacity 50 mL
Color Natural
Diameter (Metric) Outer Neck 18 mm
Diameter (Metric) Inner Neck 13 mm
Material LDPE
Neck ID (Metric) 13 mm
No. per Pack 100
Sterility Non-sterile
Thread Size (Metric) GL 18
Closure Color Natural
Diameter (Metric) Outer 40 mm
Content And Storage Store at 5 to 40°C
Closure Included Yes
Autoclavable Not Autoclavable
Closure Size GL18
Closure Material LDPE
Closure Type Screw Cap
Height (Metric) 84 mm
Shape Round
Show More Show Less