missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ Linbro™ 2.0mL Snap-Top Microcentrifuge Tubes
With reference lines at 0.5, 1.0, 1.5 and 2.0 mL for quick volume estimations
678.40 NOK - 6375.90 NOK
Specifications
Graduations | 0.5, 1, 1.5 and 2 mL |
---|---|
Cap Style | Snap Cap |
Capacity (Metric) | 2 mL |
Color | Natural |
Material | Plastic |
Product Code | Brand | Color | Packaging | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Packaging | Price | Quantity & Availability | ||||
11424862
|
MP Biomedicals™
0219352994 |
Natural | 5000/Cs. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11414862
|
MP Biomedicals™
0219352990 |
Natural | 500/Cs. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
Frosted writing area.
Specifications
0.5, 1, 1.5 and 2 mL | |
2 mL | |
Plastic | |
Snap Cap |
Snap Cap | |
Natural | |
For those experiments that entail large numbers of samples that may be difficult to organize and keep track of |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.