missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex Micro Black/Orange PU/RU 65294 Boot - Width 14
Incorporates shock absorption, ergonomic design and low weight materials to ensure max performance, lightweight PU midsole with VIBRAM rubber outsole for high levels of cut, chemical and heat resistance, improved grip on slippery terrain
1780.00 NOK
Specifications
Color | Black, Orange |
---|---|
Material | Microvelour |
Sole Material | Dual-density polyurethane rubber (PU/RU) |
Toe Material | Composite |
Disposable | No |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
17261501
|
Uvex
6529435 |
35 |
1780.00 NOK
1 pair |
Estimated Shipment: 06-05-2024
Log in to see stock. |
|||||
17271501
|
Uvex
6529436 |
36 |
1780.00 NOK
1 pair |
Estimated Shipment: 06-05-2024
Log in to see stock. |
|||||
17281501
|
Uvex
6529437 |
37 |
1780.00 NOK
1 pair |
Estimated Shipment: 06-05-2024
Log in to see stock. |
|||||
17291501
|
Uvex
6529438 |
38 |
1780.00 NOK
1 pair |
Estimated Shipment: 06-05-2024
Log in to see stock. |
|||||
17201511
|
Uvex
6529439 |
39 |
1780.00 NOK
1 pair |
Estimated Shipment: 06-05-2024
Log in to see stock. |
|||||
17211511
|
Uvex
6529440 |
40 |
1780.00 NOK
1 pair |
Estimated Shipment: 06-05-2024
Log in to see stock. |
|||||
17221511
|
Uvex
6529441 |
41 |
1780.00 NOK
1 pair |
Estimated Shipment: 06-05-2024
Log in to see stock. |
|||||
17231511
|
Uvex
6529442 |
42 |
1780.00 NOK
1 pair |
Estimated Shipment: 06-05-2024
Log in to see stock. |
|||||
17241511
|
Uvex
6529443 |
43 |
1780.00 NOK
1 pair |
Estimated Shipment: 06-05-2024
Log in to see stock. |
|||||
17251511
|
Uvex
6529444 |
44 |
1780.00 NOK
1 pair |
Estimated Shipment: 06-05-2024
Log in to see stock. |
|||||
17261511
|
Uvex
6529445 |
45 |
1780.00 NOK
1 pair |
Estimated Shipment: 06-05-2024
Log in to see stock. |
|||||
17271511
|
Uvex
6529446 |
46 |
1780.00 NOK
1 pair |
Estimated Shipment: 06-05-2024
Log in to see stock. |
|||||
17281511
|
Uvex
6529447 |
47 |
1780.00 NOK
1 pair |
Estimated Shipment: 06-05-2024
Log in to see stock. |
|||||
17291511
|
Uvex
6529448 |
48 |
1780.00 NOK
1 pair |
Estimated Shipment: 06-05-2024
Log in to see stock. |
|||||
17201521
|
Uvex
6529449 |
49 |
1780.00 NOK
1 pair |
Estimated Shipment: 06-05-2024
Log in to see stock. |
|||||
17211521
|
Uvex
6529450 |
50 |
1780.00 NOK
1 pair |
Estimated Shipment: 06-05-2024
Log in to see stock. |
|||||
17221521
|
Uvex
6529451 |
51 |
1780.00 NOK
1 pair |
Estimated Shipment: 06-05-2024
Log in to see stock. |
|||||
17231521
|
Uvex
6529452 |
52 |
1780.00 NOK
1 pair |
Estimated Shipment: 06-05-2024
Log in to see stock. |
|||||
Description
Uvex 2 VIBRAM Shoe 6529.4 S3 HI HRO SRC
- Sporty, multifunctional safety boots
- Extremely light and flexible
- Latest generation of 100% metal-free Uvex Xenova™ toe cap
- Compact design, anatomical shape, good side and ankle twist stability, no thermal conductivity and anti-magnetic properties
- Metal-free, penetration-resistance insole in accordance with latest standard, which does not impact shoe flexibility
- Made with new high-performance technology for exceptional wearer comfort
- Uvex Climazone technology for optimum comfort
- Breathable, water-repellent high-tech microvelour upper material
- Distance mesh lining provides optimum breathability
- Made from synthetic textiles, suitable for those allergic to chrome
- Reflecting elements for more safety
- Virtually seam-free construction to eliminate pressure points
- Removable comfort insole, antistatic, with moisture control system and additional shock absorption in heel and at front of foot
- Soft, padded collar and tongue, dust tongue
- Injection-molded polyurethane scuffcap to protect upper leather on toe cap and significantly extend resistance time
- Meets ESD requirements: resistance to ground Kleiner
- Lightweight two-layer insole with excellent shock absorption characteristics and outstanding slip resistance
- Multilayer sole system comprising PU midsole and highly slip resistant rubber outersole from VIBRAM
- Optimized ankle protection to ensure safety when working on ladders
- Rugged, self-cleaning sole ridges ensure max grip for demanding applications on uneven or dirty floors (SRC labeling)
- Withstands brief exposure to heat approx. 300°C
- Certified with Uvex medicare for individual, orthopedic inlay soles and individual adjustments of sole unit such as overall increase, inside and outside increase and other solutions
- Article No. 6529.4
- Standard EN ISO 20345:2011 S3 HI HRO SRC
- Sizes: 35 to 52
Specifications
Black, Orange | |
Dual-density polyurethane rubber (PU/RU) | |
No | |
Unisex | |
Chemicals and heat | |
Yes | |
S3 |
Microvelour | |
Composite | |
EN ISO 20345:2011 | |
Wide width | |
Uvex 2 | |
No | |
SRC |