missing translation for 'onlineSavingsMsg'
Learn More

Simport™ Micrewtube™ Microcentrifuge Tubes with O-Ring Seal Screw Cap

Use these tubes for cryogenic work. Simport™ Micrewtube™ Microcentrifuge Tubes with O-Ring Seal Screw Caps keep the integrity of small samples under even the most adverse conditions. Certified RNase, DNase, DNA and Pyrogen free.

1650.00 NOK - 1680.00 NOK

Specifications

Max. Force 17000xG
Material Polypropylene
Temperature Range (Metric) –196 to 121°C
Sterility Sterile
Closure Material Polyethylene
View More Specs

Products 4
Product Code Brand Capacity (Metric) Shape Price Quantity & Availability  
Product Code Brand Capacity (Metric) Shape Price Quantity & Availability  
11536849 View Documents Simport™
T334-7SPR
2mL Conical bottom 1650.00 NOK
Pack of 500 View alternative products
Save Up to 
»
Estimated Shipment
16-09-2019
Add to basket
 
11516839 View Documents Simport™
T334-2SPR
0.5mL Self-standing 1680.00 NOK
Pack of 500 View alternative products
Save Up to 
»
Estimated Shipment
03-09-2019
Add to basket
 
11546839 View Documents Simport™
T334-4SPR
1.5mL Self-standing 1670.00 NOK
Pack of 500 View alternative products
Save Up to 
»
Estimated Shipment
16-09-2019
Add to basket
 
11506849 View Documents Simport™
T334-6SPR
2mL Self-standing 1650.00 NOK
Pack of 500 View alternative products
Save Up to 
»
Estimated Shipment
03-09-2019
Add to basket
 
Description

Description

  • Available as self-standing or conical
  • O-ring secured in the top of the cap ensuring a positive leakproof seal
  • Caps do not have the attachment loops for users who prefer to remove the caps completely from the tubes when filling or sampling
  • Printed graduations and white marking area for sample identification
  • Can be centrifuged at up to 20, 000 x g (Skirted tubes at 17,000 x g)
  • Withstand temperatures from -196 to +121°C
Specifications

Specifications

17000xG
–196 to 121°C
Polyethylene
Yes
Polypropylene
Sterile
For cryogenic work
White Marking Area