missing translation for 'onlineSavingsMsg'
Learn More

Uvex™ Men Trouser 7466-Graphite

523.33 NOK valid until 2023-06-02
Use promo code "20831" to get your promotional price.


Click to view available options
Size:
23
24
25
26
27
28
29
30
31
32
42
44
46
48
50
52
54
56
58
60
62
64
66
90
94
98
102
106
110
This item is not returnable. View return policy
This item is not returnable. View return policy

Well thought-out functionality, sporty design, exciting color contrasts, unusual material combinations and a cut that fits like a glove.

  • Trousers men
  • Material: 66,5% polyester, 32% cotton 1,5% antistatic fibre, 245 gsm
  • Color: graphit
  • High protection with antistatic fibre
  • Optimal charge reduction
  • Inserted leg wedge
  • Stretchy waistband with patent button
  • Left side: side pocket with flap and press button standard: IEC 61340, OEKO-TEX™ Standard 100
  • Sizes: 23-32, 42-66, 90-110
  • Oversize surcharge: from size 28,56 or 106 +10% 60 degree, no bleaching, low temp. drying, 2 points ironing
Size 29
Gender Men's
Color Gray
Closure Type Buttons; Zipper
Disposable No
Thickness 245 g/m²