missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Men's Jacket 7475-Graphite
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
6X-Large
Description
- Jacket uvex suXXeed multifunction
- Material: 49% PPAN-FR, 42% cotton, 5% Aramid, 3% Polyamid, 1% antistat. fibres, 300 gsm
- Multifunctional, for hightest protection, soft and skin friendly, integrated stretch inserts, high rise
- Sleeve construction, reflective inserts
- Standards: - EN ISO 11611 - EN ISO 11612 - EN 1149-5 - EN 13034 Type 6 - IEC 61482-1-2
- Sizes: S - 6XL
- Industrial wash, 60 degree, no bleaching, 2 points tumbler, 2 points ironing
Specifications
Size | X-Large |
Gender | Men's |
Color | Gray |
Closure Type | Zipper |
Disposable | No |
Thickness | 300 g/m² |