missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Men Jacket 7423-Graphite
780.00 NOK valid until 2023-06-02
Use promo code "20831" to get your promotional price.
Use promo code "20831" to get your promotional price.
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
6X-Large
Description
- Material1: 95% polyester, 5% spandex, 230 g/m² material 2: 92% polyester, 8% spandex material 3: 65% polyester, 35% cotton, 245 g/m²
- High rise Construction fot better movement
- Stand-up collar with front zipper, breast pocket and side pockets
- Sizes: S - 6XL
- Care instructions: 60°C washable, no chemical cleaning, no tumbler drying, no ironing
Specifications
Size | 2X-Large |
Gender | Men's |
Color | Gray |
Closure Type | Zipper |
Disposable | No |