missing translation for 'onlineSavingsMsg'
Learn More

Liebherr™ MediLine Lab fridge

For secure, accurate and long-lasting fridge storage of temperature-sensitive products, the Liebherr™ MediLine Lab Fridge is fully-equipped for lab applications with Liebherr build-quality you can rely on. EN 60068 temperature mapping and SmartMonitoring options.

Brand:  Liebherr™ LKv 3913

Additional Details : Weight : 5.00000kg

 View more versions of this product

Product Code. 15239996

  • 23180.00 NOK / Each


Estimated Shipment
27-04-2020
Add to basket

Description

Description

  • Reach-in, 1-section, width 600mm
  • Temperature range +3 / +16°C, white exterior, commercial-grade moulded polystyrol interior, fan-assisted refrigeration.
  • Climate class 7, refrigerant R 600a.
  • Digital controller with 0,1°C resolution, password keypad lock, RS 485 interface and volt-free alarm contact
  • Access port for external temperature probe, additional safety thermostat Alarm log of last 3 events with min/max temperatures, duration etc.
  • Door lock, reversible hinges, self-closing door
  • 45 kg shelf load
Specifications

Specifications

3°C to 16°C
220 - 240 V
1.5 A
82 kg
LED
R 600a
5
RS 485
White
480 kWh/a
Plastic coated grid shelves, steel housing and door, plastic white interior, HDPE insulation
Tall
No
184 cm
LKv 3913
Gradient 5.6°C
Automatic
59.7 cm
Digital
360 L
50 Hz
60 cmL x 61.5 cmD x 184 cmH
89 kg
40mm HDPE
Glass
45 kg
344 L
White-coated Steel
Visual and audible alarm system, ergonomic handle bar, roller guides, aluminum evaporator cover, NTC temperature probe
0
LED internal light
43.5 cm
163.5 cm
0.1°C
44 cm
SmartCoolingHub
Laboratory Refrigerator
61.5 cm
Videos
Documents