missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SP Bel-Art™ Magnetic Stirring Bars Spinbar™
Heavy duty bars for use in stirring large volumes of fluid utilizing large magnetic stirring machines such as the Cool Stir Large Volume Stirrer, H37028-0001 or other large machines
920.00 NOK - 935.00 NOK
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
16438495
|
SP Bel-Art™
F37118-1100 |
110 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
16448495
|
SP Bel-Art™
F37118-1600 |
160 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Will fit into vessels with a minimum neck diameter of 32 mm
- Multi-faceted surface adds turbulence relative to similar size smooth cylindrical stirring bars
- Alnico magnet encapsulated in FDA Grade, USP Class VI PTFE Coating; Superior chemical compatibility
- Manufactured in a registered ISO 9001:2015 facility, as verified by SGS certification
- Autoclave safe
Specifications
28 mm | |
1 Ea. | |
Giant Polygon |