missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lonza™ BioWhittaker™ MEM Eagle with Earle's BSS (2X)
Used for cultivation of HeLa and L cells. BioWhittaker™ MEM Eagle with Earle's BSS (2X) is suitable for culturing a broad spectrum of mammalian cells.
Brand: Lonza™ 12-668E
Additional Details : Weight : 0.90720kg
Description
- Amino acid concentrations conform closely to protein composition of human cells
- Higher concentrations of nutrients permit longer periods between feedings
- EMEM has vitamin concentrations 2-5X greater than BME and higher amino acid concentrations than BME
- Manufactured in accordance with cGMP regulations
- Formulations used for standard liquid media products are those recommended by Tissue Culture Association
Specifications
2° to 8°C | |
Sterile | |
No Glutamine, No Phenol Red | |
100 mL |
MEM Eagle/EBSS | |
Sterile-filtered through two consecutive 0.2 μm filters | |
6.7 to 7.5 |