missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Stedim Biotech™ Grade 293 Qualitative Papers, Sheets

Sartorius Stedim Biotech™ Grade 293 Qualitative Papers, Sheets are suitable for analytical purposes and routine analyses, whenever no gravimetric analyses are required.

2430.00 NOK - 3075.00 NOK

Specifications

Basis Weight 80 g/m2
Format Sheet
Material Cotton Linters, Refined Pulp
Particle Retention 1 to 2 μm
Filtration Speed 300 sec.
View More Specs

Products 2
Product Code Brand Length (Metric) Width (Metric) Price Quantity & Availability  
Product Code Brand Length (Metric) Width (Metric) Price Quantity & Availability  
15992740
View Documents Promotion Details
Sartorius Stedim Biotech™
FT-2-211-340440
340 mm 440 mm
2430.00 NOK
Pack of 100
View alternative products
Save Up to 
»
Estimated Shipment: 29-05-2024
to see stock.
Add to basket
 
15902750
View Documents Promotion Details
Sartorius Stedim Biotech™
FT-2-211-460570
450 mm 570 mm
3075.00 NOK
Pack of 100
View alternative products
Save Up to 
»
Estimated Shipment: 29-05-2024
to see stock.
Add to basket
 
Description

Description

  • Made of refined pulp and cotton linters with < 95% alpha-cellulose content
  • Ash content < 0,1% according to DIN 54370
  • Wet-strengthened
Specifications

Specifications

80 g/m2
Cotton Linters, Refined Pulp
300 sec.
100/Pk.
Sheet
1 to 2 μm
293
0.15 mm
Videos
SDS
Documents

Documents

Product Certifications