missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Grade 143 Qualitative Phosphate-free Special Filter Paper

Fisherbrand™ Grade 143 Qualitative Phosphate-free Special Filter Paper are used for mineral analysis in soil extracts.

Brand:  Fisherbrand™

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 11814432

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

  • Determination of K and P
Specifications

Specifications

Ash Content: 0.06%
Cellulose
5 μm
143
0.16 mm
150 mm
Folded Disc
5 μm
Determination of K and P in soil extracts
100 Pack
150 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers