missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Grade 10 Smooth Surface Filter Discs Qualitative Filter Papers
Used for routine analyses like clarification, determination of substances, discs with center hole for technical applications
55.30 NOK - 194.00 NOK
Specifications
Format | Disc |
---|---|
Material | Cotton Linters, Refined Pulp |
Filtration Speed | 7.5μm/sec. |
For Use With (Application) | For qualitative-technical analyses, used for routine analyses like clarification, determination of substances, but also as discs with a center hole for technical applications |
Grade | 10 |
Product Code | Brand | Diameter (Metric) Disc | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Disc | Price | Quantity & Availability | |||||
11780486
|
Sartorius™
FT-3-352-125 |
125 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11790486
|
Sartorius™
FT-3-352-150 |
150 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11770486
|
Sartorius™
FT-3-352-110 |
110 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11710496
|
Sartorius™
FT-3-352-240 |
240 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11740486
|
Sartorius™
FT-3-352-055 |
55 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11700496
|
Sartorius™
FT-3-352-185 |
185 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11750486
|
Sartorius™
FT-3-352-070 |
70 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11760486
|
Sartorius™
FT-3-352-090 |
90 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Made of refined pulp and cotton linters with an >95% α-cellulose content
- Ash content between 0.1–0.15% (grade 100/N <0.1%)
- Wet-strengthened
- Supplied in rolls, sheets, discs and folded filters as well as customer-specific cuts
Specifications
Disc | |
7.5μm/sec. | |
10 | |
0.33 mm |
Cotton Linters, Refined Pulp | |
For qualitative-technical analyses, used for routine analyses like clarification, determination of substances, but also as discs with a center hole for technical applications | |
50/Pk. | |
Qualitative Filter Paper |