Learn More
Munktell Filtrak™ Grade 00M Quantitative Ashless Filter Papers
These ashless filter papers provide medium to fast filtration with medium wide pores. They are suited for quantitative analysis with coarser precipitates such as lead-, iron- and silver-sulfide and alkali carbonates.
Brand: Munktell Filtrak™ 100051
Additional Details : Weight : 0.01000kg
Description
- Grade 00M provides medium to fast filtering, with a medium to open fiber matrix
- Recommended for use where a high purity is required for analysis
- Acid-washed to remove impurities
- Made using pure cellulose with an alpha-cellulose content of almost 100%
- Ash content is less than 0.01%
- Provided in circle format, 100 to a pack
Specifications
90 g/m2 | |
Disc | |
8 to 10 μm | |
Medium to fast | |
00M | |
Quantitative Filter Paper |
Ashless | |
Pure Cellulose | |
13 s/10 mL | |
Filtering coarser precipitates | |
100/Pk. | |
185 mm |