missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Munktell Filtrak™ Grade 00H Quantitative Ashless Filter Papers
Recommended for use where a high purity is required for quantitative analysis.
363.00 NOK - 2225.00 NOK
Specifications
Format | Disc |
---|---|
Material | Cellulose |
Particle Retention | 1 to 2 μm |
Filtration Speed | 160s/10 mL |
Grade | 00H |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
11342954
|
Munktell Filtrak™
100004 |
125 mm |
441.00 NOK
Pack of 100 |
Estimated Shipment: 24-04-2024
Log in to see stock. |
|||||
11332954
|
Munktell Filtrak™
100003 |
110 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11352954
|
Munktell Filtrak™
100005 |
150 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11382954
|
Munktell Filtrak™
100008 |
320 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Made from pure cellulose
- Ash content of ashless grades is less than 0.01
- Basis Weight: 80g/m2
Specifications
Disc | |
1 to 2 μm | |
00H |
Cellulose | |
160s/10 mL |