missing translation for 'onlineSavingsMsg'
Learn More
Learn More
S Murray™ General-Purpose Narrow-Neck Bottles
Click to view available options
Capacity (Metric):
10,000 mL
5000 mL
Description
- High density polyethylene, octagonal bottles
- With screw cap
Specifications
Closure Type | Screw Cap |
Capacity (Metric) | 5000 mL |
Color | Natural |
For Use With (Application) | For storage and transportation of liquids |
Material | MDPE |
Closure Included | Yes |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'