missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Color-Coded Capillary Tubes

Excellent for use in microhematocrit determinations

Brand:  Fisherbrand™

Additional Details : Weight : 0.70000kg

 View more versions of this product

Product Code. 15625677

  • 25.05 NOK / Pack of 100


Call for latest availability
+47 22 95 59 59
Add to basket

Description

Description

  • Ends can be sealed by flame, sealing clay or caps
  • Manufactured from low-taper, soft glass
  • Tubes are packed in plastic vials with reclosable snap-lock caps to maintain cleanliness
  • Red band on tube indicates heparinization; blue band indicates nonheparinized tube
  • Interior surface of heparinized tubes is evenly coated with ammonium heparin (4 to 7 USP units), which will not interfere with sodium determination

Specifications

Specifications

Yes
70μL
Non-sterile
Glass
1.1 to 1.2mm
Non-heparinized Tube
Healthcare
Tube Sealant
Blue
75mm
Videos
Documents