missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ROBU VitraPOR™ Filter Disc, Surfaces Plane, Ground Cylindrical, 30 mm
The faces of the VitraPOR™ biplane filter discs from series 16 are precisely ground down to tight tolerances and plane surfaces.
850.00 NOK - 2625.00 NOK
Specifications
Material | Borosilicate Glass (3.3) |
---|---|
Sterility | Non-sterile |
No. per Pack | 10/Pk. |
Thickness (Metric) | 3.0 ± 0.2 mm |
Diameter (Metric) Membrane | 30 mm |
Product Code | Brand | Porosity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Porosity | Price | Quantity & Availability | |||||
16822836
|
ROBU VitraPOR™
16300 |
0 |
850.00 NOK
Pack of 10 |
Estimated Shipment: 25-04-2024
Log in to see stock. |
|||||
16832836
|
ROBU VitraPOR™
16301 |
1 |
850.00 NOK
Pack of 10 |
Estimated Shipment: 25-04-2024
Log in to see stock. |
|||||
16882836
|
ROBU VitraPOR™
16309 |
00 |
850.00 NOK
Pack of 10 |
Estimated Shipment: 25-04-2024
Log in to see stock. |
|||||
16862836
|
ROBU VitraPOR™
16304 |
4 |
970.00 NOK
Pack of 10 |
Estimated Shipment: 25-04-2024
Log in to see stock. |
|||||
16842836
|
ROBU VitraPOR™
16302 |
2 |
850.00 NOK
Pack of 10 |
Estimated Shipment: 25-04-2024
Log in to see stock. |
|||||
16872836
|
ROBU VitraPOR™
16305 |
5 |
2625.00 NOK
Pack of 10 |
Estimated Shipment: 25-04-2024
Log in to see stock. |
|||||
16892836
|
ROBU VitraPOR™
1630F |
Fine |
1100.00 NOK
Pack of 10 |
Estimated Shipment: 25-04-2024
Log in to see stock. |
|||||
Description
- Highly resistant to most chemicals and temperatures up to 500°C
- The biplane version may be required in specific installation circumstances
Specifications
Borosilicate Glass (3.3) | |
10/Pk. | |
30 mm |
Non-sterile | |
3.0 ± 0.2 mm |