missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ROBU VitraPOR™ Filter Disc, Surfaces Plane, Ground Cylindrical, 25 mm
The faces of the VitraPOR™ biplane filter discs from series 16 are precisely ground down to tight tolerances and plane surfaces.
785.00 NOK - 2435.00 NOK
Specifications
Material | Borosilicate Glass (3.3) |
---|---|
Sterility | Non-sterile |
No. per Pack | 10/Pk. |
Thickness (Metric) | 2.5 ± 0.2 mm |
Diameter (Metric) Membrane | 25 mm |
Product Code | Brand | Porosity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Porosity | Price | Quantity & Availability | |||||
16872826
|
ROBU VitraPOR™
16253 |
3 |
785.00 NOK
Pack of 10 |
Estimated Shipment: 23-05-2024
Log in to see stock. |
|||||
16842826
|
ROBU VitraPOR™
16250 |
0 |
785.00 NOK
Pack of 10 |
Estimated Shipment: 23-05-2024
Log in to see stock. |
|||||
16862826
|
ROBU VitraPOR™
16252 |
2 |
785.00 NOK
Pack of 10 |
Estimated Shipment: 23-05-2024
Log in to see stock. |
|||||
16802836
|
ROBU VitraPOR™
16259 |
00 |
785.00 NOK
Pack of 10 |
Estimated Shipment: 23-05-2024
Log in to see stock. |
|||||
16852826
|
ROBU VitraPOR™
16251 |
1 |
785.00 NOK
Pack of 10 |
Estimated Shipment: 23-05-2024
Log in to see stock. |
|||||
16892826
|
ROBU VitraPOR™
16255 |
5 |
2435.00 NOK
Pack of 10 |
Estimated Shipment: 23-05-2024
Log in to see stock. |
|||||
16812836
|
ROBU VitraPOR™
1625F |
Fine |
990.00 NOK
Pack of 10 |
Estimated Shipment: 23-05-2024
Log in to see stock. |
|||||
Description
- Highly resistant to most chemicals and temperatures up to 500°C
- The biplane version may be required in specific installation circumstances
Specifications
Borosilicate Glass (3.3) | |
10/Pk. | |
25 mm |
Non-sterile | |
2.5 ± 0.2 mm |