missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ROBU VitraPOR™ Filter Disc, Surfaces Plane, Ground Cylindrical, 180 mm
The faces of the VitraPOR™ biplane filter discs from series 16 are precisely ground down to tight tolerances and plane surfaces.
3350.00 NOK - 4665.00 NOK
Specifications
Material | Borosilicate Glass (3.3) |
---|---|
Sterility | Non-sterile |
No. per Pack | 1 Ea. |
Thickness (Metric) | 9.5 ± 0.5 mm |
Diameter (Metric) Membrane | 180 mm |
Product Code | Brand | Porosity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Porosity | Price | Quantity & Availability | |||||
16883226
|
ROBU VitraPOR™
61800 |
0 |
3350.00 NOK
Each |
Estimated Shipment: 25-04-2024
Log in to see stock. |
|||||
16893226
|
ROBU VitraPOR™
61801 |
1 |
3350.00 NOK
Each |
Estimated Shipment: 25-04-2024
Log in to see stock. |
|||||
16803236
|
ROBU VitraPOR™
61802 |
2 |
3350.00 NOK
Each |
Estimated Shipment: 25-04-2024
Log in to see stock. |
|||||
16813236
|
ROBU VitraPOR™
61804 |
4 |
4025.00 NOK
Each |
Estimated Shipment: 25-04-2024
Log in to see stock. |
|||||
16823236
|
ROBU VitraPOR™
6180F |
Fine |
4665.00 NOK
Each |
Estimated Shipment: 25-04-2024
Log in to see stock. |
|||||
Description
- Highly resistant to most chemicals and temperatures up to 500°C
- The biplane version may be required in specific installation circumstances
Specifications
Borosilicate Glass (3.3) | |
1 Ea. | |
180 mm |
Non-sterile | |
9.5 ± 0.5 mm |